1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Gibraltar Brands
74365412
M6x1.0 50mm OAL Equal Double Threaded Stud - Alloy Steel, Black Oxide Finish, 20mm Equal Thread Length, Metric
MI ITEM #
06283513
MFR #
74365412
Price
$6.05
/each
Qty
Add to Cart
Previous Page
Home
Gibraltar Brands 74365412
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gibraltar Brands
74365412
M6x1.0 50mm OAL Equal Double Threaded Stud - Alloy Steel, Black Oxide Finish, 20mm Equal Thread Length, Metric
MI ITEM #
06283513
MFR #
74365412
Mfr description
60201G M6 X 1.0 X 50 METRIC STUDS
Alloy steel is the strongest of all steel types
It has high tensile strength and offers excellent resistance to wear, fatigue and galling.
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$6
.05
/each
Add to Cart
Specifications
Dimensions
Equal Style Thread Length
20 mm
Overall Length
50.00 mm
Thread Size
M6x1
Details
Class
50
Finish Coating
Black Oxide
Grade
5
Material
Alloy Steel
Style
Equal Double Threaded
System of Measurement
Metric
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items