Motion
74365735
M12x1.75 110mm OAL Equal Double Threaded Stud - Alloy Steel, Black Oxide Finish, 39mm Equal Thread Length, Metric
MI ITEM #06283545
MFR #74365735
Price$7.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M12x1.75 110mm OAL Equal Double Threaded Stud - Alloy Steel, Black Oxide Finish, 39mm Equal Thread Length, Metric
MI ITEM #06283545
MFR #74365735

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$7.00/each

Specifications

Dimensions

  • Equal Style Thread Length
    39 mm
  • Overall Length
    110.00 mm
  • Thread Size
    M12x1.75

Details

  • Class
    50
  • Finish Coating
    Black Oxide
  • Grade
    5
  • Material
    Alloy Steel
  • Style
    Equal Double Threaded
  • System of Measurement
    Metric

Overview

Mfr description
60506G M12 X 1.75 X 110 METRIC STUDS
  • Alloy steel is the strongest of all steel types
  • It has high tensile strength and offers excellent resistance to wear, fatigue and galling.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought