Motion
74365834
M16x2.0 150mm OAL Equal Double Threaded Stud - Alloy Steel, Black Oxide Finish, 47mm Equal Thread Length, Metric
Mi Item #06283555
MFR #74365834
Price$9.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M16x2.0 150mm OAL Equal Double Threaded Stud - Alloy Steel, Black Oxide Finish, 47mm Equal Thread Length, Metric
Mi Item #06283555
MFR #74365834

Mfr description
60609G M16 X 2.0 X 150 METRIC STUDS
  • Alloy steel is the strongest of all steel types
  • It has high tensile strength and offers excellent resistance to wear, fatigue and galling.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9.65/each

Specifications

Dimensions

  • Equal Style Thread Length
    47 mm
  • Overall Length
    150.00 mm
  • Thread Size
    M16x2

Details

  • Class
    50
  • Finish Coating
    Black Oxide
  • Grade
    5
  • Material
    Alloy Steel
  • Style
    Equal Double Threaded
  • System of Measurement
    Metric
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)