Motion
74366022
M24x3.0 250mm OAL Equal Double Threaded Stud - Alloy Steel, Black Oxide Finish, 63mm Equal Thread Length, Metric
Mi Item #06283574
MFR #74366022
Price$46.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M24x3.0 250mm OAL Equal Double Threaded Stud - Alloy Steel, Black Oxide Finish, 63mm Equal Thread Length, Metric
Mi Item #06283574
MFR #74366022

Mfr description
60815G M24X3.0 X 250 METRIC STUDS
  • Alloy steel is the strongest of all steel types
  • It has high tensile strength and offers excellent resistance to wear, fatigue and galling.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$46.20/each

Specifications

Dimensions

  • Equal Style Thread Length
    63 mm
  • Overall Length
    250.00 mm
  • Thread Size
    M24x3

Details

  • Class
    50
  • Finish Coating
    Black Oxide
  • Grade
    5
  • Material
    Alloy Steel
  • Style
    Equal Double Threaded
  • System of Measurement
    Metric
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)