Motion
74473299
1/4-20 7" OAL Equal Double Threaded Stud - Alloy Steel, Black Oxide Finish, 1" Equal Thread Length
MI ITEM #06283587
MFR #74473299
Price$5.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4-20 7" OAL Equal Double Threaded Stud - Alloy Steel, Black Oxide Finish, 1" Equal Thread Length
MI ITEM #06283587
MFR #74473299

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$5.05/each

Specifications

Dimensions

  • Equal Style Thread Length
    1 in
  • Overall Length
    7 in
  • Thread Size
    1/4-20

Details

  • Class
    50
  • Finish Coating
    Black Oxide
  • Flat
    No
  • Grade
    5
  • Material
    Alloy Steel
  • Style
    Equal Double Threaded

Overview

Mfr description
40312G 1/4 X 7 GIBRALTAR STYLE B STUDS
  • Alloy steel is the strongest of all steel types
  • It has high tensile strength and offers excellent resistance to wear, fatigue and galling.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought