Motion
74473323
1/4-20 8" OAL Equal Double Threaded Stud - Alloy Steel, Black Oxide Finish, 1" Equal Thread Length
Mi Item #06283589
MFR #74473323
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4-20 8" OAL Equal Double Threaded Stud - Alloy Steel, Black Oxide Finish, 1" Equal Thread Length
Mi Item #06283589
MFR #74473323

Mfr description
40314G 1/4 X 8 GIBRALTAR STYLE B STUDS
  • Alloy steel is the strongest of all steel types
  • It has high tensile strength and offers excellent resistance to wear, fatigue and galling.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Equal Style Thread Length
    1 in
  • Overall Length
    8 in
  • Thread Size
    1/4-20

Details

  • Class
    50
  • Finish Coating
    Black Oxide
  • Flat
    No
  • Grade
    5
  • Material
    Alloy Steel
  • Style
    Equal Double Threaded
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)