Motion
74473745
1/2-13 8" OAL Equal Double Threaded Stud - Alloy Steel, Black Oxide Finish, 1-1/2" Equal Thread Length
MI ITEM #06283631
MFR #74473745
Price$6.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2-13 8" OAL Equal Double Threaded Stud - Alloy Steel, Black Oxide Finish, 1-1/2" Equal Thread Length
MI ITEM #06283631
MFR #74473745

Mfr description
40714G 1/2 X 8 GIBRALTAR STYLE B STUDS
  • Alloy steel is the strongest of all steel types
  • It has high tensile strength and offers excellent resistance to wear, fatigue and galling.
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6.80/each

Specifications

Dimensions

  • Equal Style Thread Length
    1-1/2 in
  • Overall Length
    8 in
  • Thread Size
    1/2-13

Details

  • Class
    50
  • Finish Coating
    Black Oxide
  • Flat
    Yes
  • Grade
    5
  • Material
    Alloy Steel
  • Style
    Equal Double Threaded

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)