Motion
74473844
5/8-11 6" OAL Equal Double Threaded Stud - Alloy Steel, Black Oxide Finish, 1-3/4" Equal Thread Length
Mi Item #06283641
MFR #74473844
Price$8.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/8-11 6" OAL Equal Double Threaded Stud - Alloy Steel, Black Oxide Finish, 1-3/4" Equal Thread Length
Mi Item #06283641
MFR #74473844

Mfr description
40810G 5/8-11X6 GIBRALTAR STYLE B STUDS
  • Alloy steel is the strongest of all steel types
  • It has high tensile strength and offers excellent resistance to wear, fatigue and galling.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8.43/each

Specifications

Dimensions

  • Equal Style Thread Length
    1-3/4 in
  • Overall Length
    6 in
  • Thread Size
    5/8-11

Details

  • Class
    50
  • Finish Coating
    Black Oxide
  • Flat
    Yes
  • Grade
    5
  • Material
    Alloy Steel
  • Style
    Equal Double Threaded
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)