Motion
74474115
3/4-10 5-1/2" OAL Equal Double Threaded Stud - Alloy Steel, Black Oxide Finish, 2" Equal Thread Length
Mi Item #06283668
MFR #74474115
Price$9.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4-10 5-1/2" OAL Equal Double Threaded Stud - Alloy Steel, Black Oxide Finish, 2" Equal Thread Length
Mi Item #06283668
MFR #74474115

Mfr description
40906G 3/4-10X5.5 DRIVER STUD
  • Alloy steel is the strongest of all steel types
  • It has high tensile strength and offers excellent resistance to wear, fatigue and galling.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9.65/each

Specifications

Dimensions

  • Equal Style Thread Length
    2 in
  • Overall Length
    5-1/2 in
  • Thread Size
    3/4-10

Details

  • Class
    50
  • Finish Coating
    Black Oxide
  • Flat
    Yes
  • Grade
    5
  • Material
    Alloy Steel
  • Style
    Equal Double Threaded
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)