Motion
74474123
7/8-9 3" OAL Equal Double Threaded Stud - Alloy Steel, Black Oxide Finish, 1" Equal Thread Length
MI ITEM #06283669
MFR #74474123
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7/8-9 3" OAL Equal Double Threaded Stud - Alloy Steel, Black Oxide Finish, 1" Equal Thread Length
MI ITEM #06283669
MFR #74474123

Mfr description
41001G 7/8-9X3 DRIVER STUD
  • Alloy steel is the strongest of all steel types
  • It has high tensile strength and offers excellent resistance to wear, fatigue and galling.
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Equal Style Thread Length
    1 in
  • Overall Length
    3 in
  • Thread Size
    7/8-9

Details

  • Class
    50
  • Finish Coating
    Black Oxide
  • Flat
    With Flats
  • Grade
    5
  • Material
    Alloy Steel
  • Style
    Equal Double Threaded

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)