Motion
74540444
1-8 3" OAL Equal Double Threaded Stud - Alloy Steel, Black Oxide Finish, 1" Equal Thread Length
MI ITEM #06283685
MFR #74540444
Price$20.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-8 3" OAL Equal Double Threaded Stud - Alloy Steel, Black Oxide Finish, 1" Equal Thread Length
MI ITEM #06283685
MFR #74540444

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$20.13/each

Specifications

Dimensions

  • Equal Style Thread Length
    1 in
  • Overall Length
    3 in
  • Thread Size
    1-8

Details

  • Class
    50
  • Finish Coating
    Black Oxide
  • Flat
    Yes
  • Grade
    5
  • Material
    Alloy Steel
  • Style
    Equal Double Threaded

Overview

Mfr description
41101G 1-8X3 DRIVER STUD
  • Alloy steel is the strongest of all steel types
  • It has high tensile strength and offers excellent resistance to wear, fatigue and galling.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought