Motion
74540873
7/8-9 14" OAL Equal Double Threaded Stud - Alloy Steel, Black Oxide Finish, 2-1/4" Equal Thread Length
MI ITEM #06283728
MFR #74540873
Price$42.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7/8-9 14" OAL Equal Double Threaded Stud - Alloy Steel, Black Oxide Finish, 2-1/4" Equal Thread Length
MI ITEM #06283728
MFR #74540873

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$42.58/each

Specifications

Dimensions

  • Equal Style Thread Length
    2-1/4 in
  • Overall Length
    14 in
  • Thread Size
    7/8-9

Details

  • Class
    50
  • Finish Coating
    Black Oxide
  • Flat
    Yes
  • Grade
    5
  • Material
    Alloy Steel
  • Style
    Equal Double Threaded

Overview

Mfr description
41015G 7/8-9 X 14 STUDS FOR TSLOT NUTS&
  • Alloy steel is the strongest of all steel types
  • It has high tensile strength and offers excellent resistance to wear, fatigue and galling.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought