Motion
74540923
7/16-14, 1" Flange Diam, 9/16" High, 3/4" Across Flats, Flange Nut;Grade 12L14 Steel, Black Oxide Finish, 5/32" Flange Height, TCMAI
MI ITEM #06283733
MFR #74540923
List Price$4.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7/16-14, 1" Flange Diam, 9/16" High, 3/4" Across Flats, Flange Nut;Grade 12L14 Steel, Black Oxide Finish, 5/32" Flange Height, TCMAI
MI ITEM #06283733
MFR #74540923

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$4.60/each for your price

Overview

Mfr description
41604G 7/16 X 14 FLANGED NUTS
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Thread Size
    7/16-14
  • Material
    Steel
  • Flange Diameter
    1 in
  • Flange Height
    5/32 in
  • Material Grade
    12L14
  • Type
    Flange Nut
  • Coating
    Black Oxide
  • Fastener Standard
    TCMAI
  • Height
    9/16 in
  • Width Across Flats
    3/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text