Motion
74540931
1/2-13, 1-1/8" Flange Diam, 11/16" High, 7/8" Across Flats, Flange Nut;Grade 12L14 Steel, Black Oxide Finish, 3/16" Flange Height, TCMAI
MI ITEM #06283734
MFR #74540931
Price$4.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2-13, 1-1/8" Flange Diam, 11/16" High, 7/8" Across Flats, Flange Nut;Grade 12L14 Steel, Black Oxide Finish, 3/16" Flange Height, TCMAI
MI ITEM #06283734
MFR #74540931

Mfr description
41605G 1/2 X 13 FLANGED NUTS
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.15/each

Specifications

Dimensions

  • Flange Diameter
    1-1/8 in
  • Flange Height
    3/16 in
  • Height
    11/16 in
  • Thread Size
    1/2-13
  • Width Across Flats
    7/8 in

Details

  • Coating
    Black Oxide
  • Fastener Standard
    TCMAI
  • Material
    Steel
  • Material Grade
    12L14
  • Type
    Flange Nut

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)