Motion
74540956
3/4-10, 1-5/8" Flange Diam, 1" High, 1-1/4" Across Flats, Flange Nut;Grade 12L14 Steel, Black Oxide Finish, 1/4" Flange Height, TCMAI
MI ITEM #06283736
MFR #74540956
Price$9.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4-10, 1-5/8" Flange Diam, 1" High, 1-1/4" Across Flats, Flange Nut;Grade 12L14 Steel, Black Oxide Finish, 1/4" Flange Height, TCMAI
MI ITEM #06283736
MFR #74540956

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$9.25/each

Specifications

Dimensions

  • Flange Diameter
    1-5/8 in
  • Flange Height
    1/4 in
  • Height
    1 in
  • Thread Size
    3/4-10
  • Width Across Flats
    1-1/4 in

Details

  • Coating
    Black Oxide
  • Fastener Standard
    TCMAI
  • Material
    Steel
  • Material Grade
    12L14
  • Type
    Flange Nut

Overview

Mfr description
41607G 3/4 X 10 FLANGED NUTS
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought