Motion
74540972
1-8, 2" Flange Diam, 1-1/4" High, 1-5/8" Across Flats, Flange Nut;Grade 12L14 Steel, Black Oxide Finish, 1/4" Flange Height, TCMAI
MI ITEM #06283738
MFR #74540972
List Price$15.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-8, 2" Flange Diam, 1-1/4" High, 1-5/8" Across Flats, Flange Nut;Grade 12L14 Steel, Black Oxide Finish, 1/4" Flange Height, TCMAI
MI ITEM #06283738
MFR #74540972

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$15.95/each for your price

Overview

Mfr description
41609G 1 X 8 FLANGED NUTS
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Thread Size
    1-8
  • Material
    Steel
  • Flange Diameter
    2 in
  • Flange Height
    1/4 in
  • Material Grade
    12L14
  • Type
    Flange Nut
  • Coating
    Black Oxide
  • Fastener Standard
    TCMAI
  • Height
    1-1/4 in
  • Width Across Flats
    1-5/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text