Motion
74540998
1/4-28, 5/8" Flange Diam, 5/16" High, 1/2" Across Flats, Flange Nut;Grade 12L14 Steel, Black Oxide Finish, 3/32" Flange Height, TCMAI
MI ITEM #06283740
MFR #74540998
List Price$3.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4-28, 5/8" Flange Diam, 5/16" High, 1/2" Across Flats, Flange Nut;Grade 12L14 Steel, Black Oxide Finish, 3/32" Flange Height, TCMAI
MI ITEM #06283740
MFR #74540998

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$3.95/each for your price

Overview

Mfr description
41701G 1/4 X 28 FLANGED NUTS
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Thread Size
    1/4-28
  • Material
    Steel
  • Flange Diameter
    5/8 in
  • Flange Height
    3/32 in
  • Material Grade
    12L14
  • Type
    Flange Nut
  • Coating
    Black Oxide
  • Fastener Standard
    TCMAI
  • Height
    5/16 in
  • Width Across Flats
    1/2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text