Motion
74541053
3/4-16, 1-5/8" Flange Diam, 1" High, 1-1/4" Across Flats, Flange Nut;Grade 12L14 Steel, Black Oxide Finish, 1/4" Flange Height, TCMAI
MI ITEM #06283746
MFR #74541053
List Price$10.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4-16, 1-5/8" Flange Diam, 1" High, 1-1/4" Across Flats, Flange Nut;Grade 12L14 Steel, Black Oxide Finish, 1/4" Flange Height, TCMAI
MI ITEM #06283746
MFR #74541053

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$10.70/each for your price

Overview

Mfr description
41707G 3/4 X 16 FLANGED NUTS
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Coating
    Black Oxide
  • Fastener Standard
    TCMAI
  • Flange Diameter
    1-5/8 in
  • Flange Height
    1/4 in
  • Height
    1 in
  • Material
    Steel
  • Material Grade
    12L14
  • Thread Size
    3/4-16
  • Type
    Flange Nut
  • Width Across Flats
    1-1/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text