Motion
74541103
M10x1.50, 22mm Flange Diam, 13mm High, 17mm Across Flats, Flange Nut;Grade 12L14 Steel, Black Oxide Finish, 3" Flange Height, TCMAI
Mi Item #06283751
MFR #74541103
Price$3.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M10x1.50, 22mm Flange Diam, 13mm High, 17mm Across Flats, Flange Nut;Grade 12L14 Steel, Black Oxide Finish, 3" Flange Height, TCMAI
Mi Item #06283751
MFR #74541103

Mfr description
61603G M10X1.5 METRIC FLANGE NUTS
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.90/each

Specifications

Dimensions

  • Flange Diameter
    22.00 mm
  • Flange Height
    3.00 in
  • Thread Size
    M10x1.50
  • Width Across Flats
    17.00 mm

Details

  • Coating
    Black Oxide
  • Fastener Standard
    TCMAI
  • Material
    Steel
  • Material Grade
    12L14
  • System of Measurement
    Metric
  • Type
    Flange Nut
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)