Motion
74541137
M20x2.50, 40mm Flange Diam, 25mm High, 30mm Across Flats, Flange Nut;Grade 12L14 Steel, Black Oxide Finish, 6" Flange Height, TCMAI
Mi Item #06283754
MFR #74541137
Price$11.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M20x2.50, 40mm Flange Diam, 25mm High, 30mm Across Flats, Flange Nut;Grade 12L14 Steel, Black Oxide Finish, 6" Flange Height, TCMAI
Mi Item #06283754
MFR #74541137

Mfr description
61606G M20X2.5 METRIC FLANGE NUTS
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$11.88/each

Specifications

Dimensions

  • Flange Diameter
    40.00 mm
  • Flange Height
    6.00 in
  • Thread Size
    M20x2.50
  • Width Across Flats
    30.00 mm

Details

  • Coating
    Black Oxide
  • Fastener Standard
    TCMAI
  • Material
    Steel
  • Material Grade
    12L14
  • System of Measurement
    Metric
  • Type
    Flange Nut

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)