Motion
74541145
M24x3.00, 49mm Flange Diam, 32mm High, 36mm Across Flats, Flange Nut;Grade 12L14 Steel, Black Oxide Finish, 7" Flange Height, TCMAI
MI ITEM #06283755
MFR #74541145
List Price$20.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M24x3.00, 49mm Flange Diam, 32mm High, 36mm Across Flats, Flange Nut;Grade 12L14 Steel, Black Oxide Finish, 7" Flange Height, TCMAI
MI ITEM #06283755
MFR #74541145

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$20.68/each for your price

Overview

Mfr description
61607G M24 X 3.0 THREAD METRIC FLANGE
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Thread Size
    M24x3.00
  • Material
    Steel
  • System of Measurement
    Metric
  • Flange Diameter
    49.00 mm
  • Flange Height
    7.00 in
  • Material Grade
    12L14
  • Type
    Flange Nut
  • Coating
    Black Oxide
  • Fastener Standard
    TCMAI
  • Width Across Flats
    36.00 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text