Motion
02056778
M5 x 0.8, 19mm Thread Length, 3mm Plunger Projection, Steel Threaded Spring Plunger - 2.36mm Max Plunger Diam, 19mm Plunger Length, 2.89 Lb Init End Force, 11.02 Lb Final End Force, 2.5mm Hex
MI ITEM #06283770
MFR #02056778
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M5 x 0.8, 19mm Thread Length, 3mm Plunger Projection, Steel Threaded Spring Plunger - 2.36mm Max Plunger Diam, 19mm Plunger Length, 2.89 Lb Init End Force, 11.02 Lb Final End Force, 2.5mm Hex
MI ITEM #06283770
MFR #02056778

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Body Length
    19.00 mm
  • Hex Size
    2.50 mm
  • Maximum Plunger Diameter
    2.36 mm
  • Plunger Length
    19.00 mm
  • Thread Length
    19.00 mm
  • Thread Size
    M5x0.8

Details

  • Body Material
    Steel
  • Final End Force
    11.02 lb
  • Finish Coating
    Black Oxide
  • Initial End Force
    2.89 lb
  • Locking Element
    No
  • Nose Material
    Steel
  • Plunger Projection
    3.00 mm
  • Tolerance
    +0.00 mm

Overview

Mfr description
67002G M5X0.8 5.00KG ST TIP GIBRALTAR
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought