Motion
02056794
M8 x 1.25, 25mm Thread Length, 5mm Plunger Projection, Steel Threaded Spring Plunger - 3.43mm Max Plunger Diam, 25mm Plunger Length, 2.98 Lb Init End Force, 14.88 Lb Final End Force, 4mm Hex
MI ITEM #06283772
MFR #02056794
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M8 x 1.25, 25mm Thread Length, 5mm Plunger Projection, Steel Threaded Spring Plunger - 3.43mm Max Plunger Diam, 25mm Plunger Length, 2.98 Lb Init End Force, 14.88 Lb Final End Force, 4mm Hex
MI ITEM #06283772
MFR #02056794

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
67004G M8X1.25 6.75KG ST TIP GIBRALTAR
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Body Length
    25.00 mm
  • Body Material
    Steel
  • Final End Force
    14.88 lb
  • Finish Coating
    Black Oxide
  • Hex Size
    4.00 mm
  • Initial End Force
    2.98 lb
  • Locking Element
    No
  • Maximum Plunger Diameter
    3.43 mm
  • Nose Material
    Steel
  • Plunger Length
    25.00 mm
  • Plunger Projection
    5.00 mm
  • Thread Length
    25.00 mm
  • Thread Size
    M8x1.25
  • Tolerance
    +0.00 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text