Motion
02056802
M10 x 1.5, 29mm Thread Length, 5mm Plunger Projection, Steel Threaded Spring Plunger - 4.72mm Max Plunger Diam, 29mm Plunger Length, 5.47 Lb Init End Force, 14.4 Lb Final End Force, 5mm Hex
MI ITEM #06283773
MFR #02056802
List Price$29.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M10 x 1.5, 29mm Thread Length, 5mm Plunger Projection, Steel Threaded Spring Plunger - 4.72mm Max Plunger Diam, 29mm Plunger Length, 5.47 Lb Init End Force, 14.4 Lb Final End Force, 5mm Hex
MI ITEM #06283773
MFR #02056802

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$29.73/each for your price

Overview

Mfr description
67005G M10X1.5 6.53KG ST TIP GIBRALTAR
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Body Length
    29.00 mm
  • Body Material
    Steel
  • Final End Force
    14.40 lb
  • Finish Coating
    Black Oxide
  • Hex Size
    5.00 mm
  • Initial End Force
    5.47 lb
  • Locking Element
    No
  • Maximum Plunger Diameter
    4.72 mm
  • Nose Material
    Steel
  • Plunger Length
    29.00 mm
  • Plunger Projection
    5.00 mm
  • Thread Length
    29.00 mm
  • Thread Size
    M10x1.5
  • Tolerance
    +0.00 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text