Motion
02056810
M12 x 1.75, 32mm Thread Length, 6mm Plunger Projection, Steel Threaded Spring Plunger - 6.3mm Max Plunger Diam, 32mm Plunger Length, 6.55 Lb Init End Force, 17.26 Lb Final End Force, 6mm Hex
Mi Item #06283774
MFR #02056810
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M12 x 1.75, 32mm Thread Length, 6mm Plunger Projection, Steel Threaded Spring Plunger - 6.3mm Max Plunger Diam, 32mm Plunger Length, 6.55 Lb Init End Force, 17.26 Lb Final End Force, 6mm Hex
Mi Item #06283774
MFR #02056810

Mfr description
67006G M12X1.75 7.83KG ST TIP GIBRALTAR
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Body Length
    32.00 mm
  • Hex Size
    6.00 mm
  • Maximum Plunger Diameter
    6.30 mm
  • Plunger Length
    32.00 mm
  • Thread Length
    32.00 mm
  • Thread Size
    M12x1.75

Details

  • Body Material
    Steel
  • Final End Force
    17.26 lb
  • Finish Coating
    Black Oxide
  • Initial End Force
    6.55 lb
  • Locking Element
    No
  • Nose Material
    Steel
  • Plunger Projection
    6.00 mm
  • Tolerance
    +0.00 mm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)