Motion
02056927
M4 x 0.7, 16mm Thread Length, 2.5mm Plunger Projection, Steel Threaded Spring Plunger - 1.78mm Max Plunger Diam, 16mm Plunger Length, 2.7 Lb Init End Force, 7.25 Lb Final End Force, 2mm Hex
MI ITEM #06283785
MFR #02056927
List Price$26.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M4 x 0.7, 16mm Thread Length, 2.5mm Plunger Projection, Steel Threaded Spring Plunger - 1.78mm Max Plunger Diam, 16mm Plunger Length, 2.7 Lb Init End Force, 7.25 Lb Final End Force, 2mm Hex
MI ITEM #06283785
MFR #02056927

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$26.10/each for your price

Overview

Mfr description
67080G M4X.07 3.29KG DEL TIP GIBRALTAR
  • Delrin® is a thermoplastic resin that combines the properties of metal and plastic
  • It offers strength, hardness, dimensional stability, fuel and abrasion resistance as well as has low friction
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Body Length
    16.00 mm
  • Body Material
    Steel
  • Final End Force
    7.25 lb
  • Finish Coating
    Black Oxide
  • Hex Size
    2.00 mm
  • Initial End Force
    2.70 lb
  • Locking Element
    No
  • Maximum Plunger Diameter
    1.78 mm
  • Nose Material
    Delrin
  • Plunger Length
    16.00 mm
  • Plunger Projection
    2.50 mm
  • Thread Length
    16.00 mm
  • Thread Size
    M4x0.7
  • Tolerance
    +0.00 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text