Motion
02056935
M5 x 0.8, 19mm Thread Length, 3mm Plunger Projection, Steel Threaded Spring Plunger - 2.36mm Max Plunger Diam, 19mm Plunger Length, 2.89 Lb Init End Force, 11.02 Lb Final End Force, 2.5mm Hex
Mi Item #06283786
MFR #02056935
Price$16.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M5 x 0.8, 19mm Thread Length, 3mm Plunger Projection, Steel Threaded Spring Plunger - 2.36mm Max Plunger Diam, 19mm Plunger Length, 2.89 Lb Init End Force, 11.02 Lb Final End Force, 2.5mm Hex
Mi Item #06283786
MFR #02056935

Mfr description
67081G M5X.08 5.00KG DEL TIP GIBRALTAR
  • Delrin® is a thermoplastic resin that combines the properties of metal and plastic
  • It offers strength, hardness, dimensional stability, fuel and abrasion resistance as well as has low friction
  • Steel is strong and durable but less corrosion resistant than stainless steel
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$16.63/each

Specifications

Dimensions

  • Body Length
    19.00 mm
  • Hex Size
    2.50 mm
  • Maximum Plunger Diameter
    2.36 mm
  • Plunger Length
    19.00 mm
  • Thread Length
    19.00 mm
  • Thread Size
    M5x0.8

Details

  • Body Material
    Steel
  • Final End Force
    11.02 lb
  • Finish Coating
    Black Oxide
  • Initial End Force
    2.89 lb
  • Locking Element
    No
  • Nose Material
    Delrin
  • Plunger Projection
    3.00 mm
  • Tolerance
    +0.00 mm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)