Motion
02056984
M16 x 2.0, 38mm Thread Length, 8mm Plunger Projection, Steel Threaded Spring Plunger - 7.87mm Max Plunger Diam, 38mm Plunger Length, 10.5 Lb Init End Force, 25.31 Lb Final End Force, 8mm Hex
MI ITEM #06283791
MFR #02056984
Price$25.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M16 x 2.0, 38mm Thread Length, 8mm Plunger Projection, Steel Threaded Spring Plunger - 7.87mm Max Plunger Diam, 38mm Plunger Length, 10.5 Lb Init End Force, 25.31 Lb Final End Force, 8mm Hex
MI ITEM #06283791
MFR #02056984

Mfr description
67086G M16X2.0 11.48KG DEL TP GIBRALTAR
  • Delrin® is a thermoplastic resin that combines the properties of metal and plastic
  • It offers strength, hardness, dimensional stability, fuel and abrasion resistance as well as has low friction
  • Steel is strong and durable but less corrosion resistant than stainless steel
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$25.15/each

Specifications

Dimensions

  • Body Length
    38.00 mm
  • Hex Size
    8.00 mm
  • Maximum Plunger Diameter
    7.87 mm
  • Plunger Length
    38.00 mm
  • Thread Length
    38.00 mm
  • Thread Size
    M16x2.0

Details

  • Body Material
    Steel
  • Final End Force
    25.31 lb
  • Finish Coating
    Black Oxide
  • Initial End Force
    10.50 lb
  • Locking Element
    No
  • Nose Material
    Delrin
  • Plunger Projection
    8.00 mm
  • Tolerance
    +0.00 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)