Motion
02056992
M20 x 2.5, 44mm Thread Length, 8mm Plunger Projection, Steel Threaded Spring Plunger - 9.5mm Max Plunger Diam, 44mm Plunger Length, 6.72 Lb Init End Force, 37.37 Lb Final End Force, 10mm Hex
MI ITEM #06283792
MFR #02056992
List Price$40.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M20 x 2.5, 44mm Thread Length, 8mm Plunger Projection, Steel Threaded Spring Plunger - 9.5mm Max Plunger Diam, 44mm Plunger Length, 6.72 Lb Init End Force, 37.37 Lb Final End Force, 10mm Hex
MI ITEM #06283792
MFR #02056992

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$40.75/each for your price

Overview

Mfr description
67087G M20X2.5 16.95KG DEL TP GIBRALTAR
  • Delrin® is a thermoplastic resin that combines the properties of metal and plastic
  • It offers strength, hardness, dimensional stability, fuel and abrasion resistance as well as has low friction
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Body Length
    44.00 mm
  • Body Material
    Steel
  • Final End Force
    37.37 lb
  • Finish Coating
    Black Oxide
  • Hex Size
    10.00 mm
  • Initial End Force
    6.72 lb
  • Locking Element
    No
  • Maximum Plunger Diameter
    9.50 mm
  • Nose Material
    Delrin
  • Plunger Length
    44.00 mm
  • Plunger Projection
    8.00 mm
  • Thread Length
    44.00 mm
  • Thread Size
    M20x2.5
  • Tolerance
    +0.00 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text