Motion
02468387
M6 x 1.0, 25mm Thread Length, 5mm Plunger Projection, Steel Threaded Spring Plunger - 3.02mm Max Plunger Diam, 25mm Plunger Length, 1 Lb Init End Force, 3.97 Lb Final End Force, 3mm Hex
Mi Item #06283795
MFR #02468387
Price$20.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M6 x 1.0, 25mm Thread Length, 5mm Plunger Projection, Steel Threaded Spring Plunger - 3.02mm Max Plunger Diam, 25mm Plunger Length, 1 Lb Init End Force, 3.97 Lb Final End Force, 3mm Hex
Mi Item #06283795
MFR #02468387

Mfr description
67090G M6X1.0 1.80KG DEL TIP GIBRALTAR
  • Delrin® is a thermoplastic resin that combines the properties of metal and plastic
  • It offers strength, hardness, dimensional stability, fuel and abrasion resistance as well as has low friction
  • Steel is strong and durable but less corrosion resistant than stainless steel
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$20.23/each

Specifications

Dimensions

  • Body Length
    25.00 mm
  • Hex Size
    3.00 mm
  • Maximum Plunger Diameter
    3.02 mm
  • Plunger Length
    25.00 mm
  • Thread Length
    25.00 mm
  • Thread Size
    M6x1.0

Details

  • Body Material
    Steel
  • Final End Force
    3.97 lb
  • Finish Coating
    Black Oxide
  • Initial End Force
    1.00 lb
  • Locking Element
    No
  • Nose Material
    Delrin
  • Plunger Projection
    5.00 mm
  • Tolerance
    +0.00 mm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)