Motion
02468411
M12 x 1.75, 32mm Thread Length, 6mm Plunger Projection, Steel Threaded Spring Plunger - 6.3mm Max Plunger Diam, 32mm Plunger Length, 2.7 Lb Init End Force, 9.24 Lb Final End Force, 6mm Hex
MI ITEM #06283798
MFR #02468411
List Price$35.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M12 x 1.75, 32mm Thread Length, 6mm Plunger Projection, Steel Threaded Spring Plunger - 6.3mm Max Plunger Diam, 32mm Plunger Length, 2.7 Lb Init End Force, 9.24 Lb Final End Force, 6mm Hex
MI ITEM #06283798
MFR #02468411

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$35.15/each for your price

Overview

Mfr description
67093G M12X1.75 4.19KG DEL TP GIBRALTAR
  • Delrin® is a thermoplastic resin that combines the properties of metal and plastic
  • It offers strength, hardness, dimensional stability, fuel and abrasion resistance as well as has low friction
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Body Length
    32.00 mm
  • Body Material
    Steel
  • Final End Force
    9.24 lb
  • Finish Coating
    Black Oxide
  • Hex Size
    6.00 mm
  • Initial End Force
    2.70 lb
  • Locking Element
    No
  • Maximum Plunger Diameter
    6.30 mm
  • Nose Material
    Delrin
  • Plunger Length
    32.00 mm
  • Plunger Projection
    6.00 mm
  • Thread Length
    32.00 mm
  • Thread Size
    M12x1.75
  • Tolerance
    +0.00 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text