Motion
02468437
M20 x 2.5, 44mm Thread Length, 8mm Plunger Projection, Steel Threaded Spring Plunger - 9.5mm Max Plunger Diam, 44mm Plunger Length, 4 Lb Init End Force, 14.53 Lb Final End Force, 10mm Hex
Mi Item #06283800
MFR #02468437
Price$52.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M20 x 2.5, 44mm Thread Length, 8mm Plunger Projection, Steel Threaded Spring Plunger - 9.5mm Max Plunger Diam, 44mm Plunger Length, 4 Lb Init End Force, 14.53 Lb Final End Force, 10mm Hex
Mi Item #06283800
MFR #02468437

Mfr description
67095G M20X2.5 6.59KG DEL TIP GIBRALTAR
  • Delrin® is a thermoplastic resin that combines the properties of metal and plastic
  • It offers strength, hardness, dimensional stability, fuel and abrasion resistance as well as has low friction
  • Steel is strong and durable but less corrosion resistant than stainless steel
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$52.83/each

Specifications

Dimensions

  • Body Length
    44.00 mm
  • Hex Size
    10.00 mm
  • Maximum Plunger Diameter
    9.50 mm
  • Plunger Length
    44.00 mm
  • Thread Length
    44.00 mm
  • Thread Size
    M20x2.5

Details

  • Body Material
    Steel
  • Final End Force
    14.53 lb
  • Finish Coating
    Black Oxide
  • Initial End Force
    4.00 lb
  • Locking Element
    No
  • Nose Material
    Delrin
  • Plunger Projection
    8.00 mm
  • Tolerance
    +0.00 mm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)