Motion
02469823
1/2-13, 1-1/4" Thread Length, 1/4" Plunger Projection, Steel Threaded Spring Plunger - 1/4" Max Plunger Diam, 1-1/4" Plunger Length, 6.6 Lb Init End Force, 17.4 Lb Final End Force, 1/4" Hex
MI ITEM #06283809
MFR #02469823
List Price$17.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2-13, 1-1/4" Thread Length, 1/4" Plunger Projection, Steel Threaded Spring Plunger - 1/4" Max Plunger Diam, 1-1/4" Plunger Length, 6.6 Lb Init End Force, 17.4 Lb Final End Force, 1/4" Hex
MI ITEM #06283809
MFR #02469823

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$17.93/each for your price

Overview

Mfr description
57081XG 1/2-13 17.4LB ST TIP GIBRALTAR
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Body Length
    1-1/4 in
  • Body Material
    Steel
  • Final End Force
    17.40 lb
  • Finish Coating
    Black Oxide
  • Hex Size
    1/4 in
  • Initial End Force
    6.60 lb
  • Locking Element
    No
  • Maximum Plunger Diameter
    0.2480 in
  • Nose Material
    Steel
  • Plunger Length
    1-1/4 in
  • Plunger Length Type
    Standard
  • Plunger Projection
    1/4 in
  • Thread Length
    1-1/4 in
  • Thread Size
    1/2-13
  • Tolerance
    +0.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought