Motion
02469856
1-8, 2-13/32" Thread Length, 1/2" Plunger Projection, Steel Threaded Spring Plunger - 1/2" Max Plunger Diam, 2-13/32" Plunger Length, 16 Lb Init End Force, 68 Lb Final End Force, 3/8" Hex
MI ITEM #06283812
MFR #02469856
List Price$20.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-8, 2-13/32" Thread Length, 1/2" Plunger Projection, Steel Threaded Spring Plunger - 1/2" Max Plunger Diam, 2-13/32" Plunger Length, 16 Lb Init End Force, 68 Lb Final End Force, 3/8" Hex
MI ITEM #06283812
MFR #02469856

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$20.28/each for your price

Overview

Mfr description
52013G 1-8 68 LBS STEEL GIBRALTAR SPR
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Body Length
    2-13/32 in
  • Body Material
    Steel
  • Final End Force
    68.00 lb
  • Finish Coating
    Black Oxide
  • Hex Size
    3/8 in
  • Initial End Force
    16.00 lb
  • Locking Element
    Yes
  • Maximum Plunger Diameter
    0.4990 in
  • Nose Material
    Steel
  • Plunger Length
    2-13/32 in
  • Plunger Length Type
    Standard
  • Plunger Projection
    1/2 in
  • Thread Length
    2-13/32 in
  • Thread Size
    1-8
  • Tolerance
    +0.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text