Motion
02469864
6-32, 17/32" Thread Length, 1/16" Plunger Projection, Steel Threaded Spring Plunger - 0.045" Max Plunger Diam, 17/32" Plunger Length, 1.5 Lb Init End Force, 4.5 Lb Final End Force, 1/16" Hex
MI ITEM #06283813
MFR #02469864
Price$22.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6-32, 17/32" Thread Length, 1/16" Plunger Projection, Steel Threaded Spring Plunger - 0.045" Max Plunger Diam, 17/32" Plunger Length, 1.5 Lb Init End Force, 4.5 Lb Final End Force, 1/16" Hex
MI ITEM #06283813
MFR #02469864

Mfr description
57001G 6-32 4.5LB ST TIP GIBRALTAR SPR
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$22.13/each

Specifications

Dimensions

  • Body Length
    17/32 in
  • Hex Size
    1/16 in
  • Maximum Plunger Diameter
    0.0450 in
  • Plunger Length
    17/32 in
  • Plunger Length Type
    Standard
  • Thread Length
    17/32 in
  • Thread Size
    6-32

Details

  • Body Material
    Steel
  • Final End Force
    4.50 lb
  • Finish Coating
    Black Oxide
  • Initial End Force
    1.50 lb
  • Locking Element
    Yes
  • Nose Material
    Steel
  • Plunger Projection
    1/16 in
  • Tolerance
    +0.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)