Motion
02469880
10-32, 3/4" Thread Length, 1/8" Plunger Projection, Steel Threaded Spring Plunger - 0.092" Max Plunger Diam, 3/4" Plunger Length, 2.9 Lb Init End Force, 11.1 Lb Final End Force, 1/16" Hex
MI ITEM #06283815
MFR #02469880
List Price$15.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
10-32, 3/4" Thread Length, 1/8" Plunger Projection, Steel Threaded Spring Plunger - 0.092" Max Plunger Diam, 3/4" Plunger Length, 2.9 Lb Init End Force, 11.1 Lb Final End Force, 1/16" Hex
MI ITEM #06283815
MFR #02469880

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$15.55/each for your price

Overview

Mfr description
57004G 10-32 11.1LB ST TIP GIBRALTAR
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Body Length
    3/4 in
  • Body Material
    Steel
  • Final End Force
    11.10 lb
  • Finish Coating
    Black Oxide
  • Hex Size
    1/16 in
  • Initial End Force
    2.90 lb
  • Locking Element
    Yes
  • Maximum Plunger Diameter
    0.0920 in
  • Nose Material
    Steel
  • Plunger Length
    3/4 in
  • Plunger Length Type
    Standard
  • Plunger Projection
    1/8 in
  • Thread Length
    3/4 in
  • Thread Size
    10-32
  • Tolerance
    +0.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text