Motion
02469898
1/4-20, 1" Thread Length, 3/16" Plunger Projection, Steel Threaded Spring Plunger - 0.118" Max Plunger Diam, 1" Plunger Length, 3 Lb Init End Force, 13 Lb Final End Force, 5/64" Hex
MI ITEM #06283816
MFR #02469898
List Price$12.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4-20, 1" Thread Length, 3/16" Plunger Projection, Steel Threaded Spring Plunger - 0.118" Max Plunger Diam, 1" Plunger Length, 3 Lb Init End Force, 13 Lb Final End Force, 5/64" Hex
MI ITEM #06283816
MFR #02469898

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$12.23/each for your price

Overview

Mfr description
57005G 1/4-2013.0LB ST TIP GIBRALTAR
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Body Length
    1 in
  • Body Material
    Steel
  • Final End Force
    13.00 lb
  • Finish Coating
    Black Oxide
  • Hex Size
    5/64 in
  • Initial End Force
    3.00 lb
  • Locking Element
    Yes
  • Maximum Plunger Diameter
    0.1180 in
  • Nose Material
    Steel
  • Plunger Length
    1 in
  • Plunger Length Type
    Standard
  • Plunger Projection
    3/16 in
  • Thread Length
    1 in
  • Thread Size
    1/4-20
  • Tolerance
    +0.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text