Motion
02469948
5/8-11, 1-1/2" Thread Length, 5/16" Plunger Projection, Steel Threaded Spring Plunger - 0.31" Max Plunger Diam, 1-1/2" Plunger Length, 10.5 Lb Init End Force, 25.5 Lb Final End Force, 5/16" Hex
MI ITEM #06283821
MFR #02469948
List Price$37.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/8-11, 1-1/2" Thread Length, 5/16" Plunger Projection, Steel Threaded Spring Plunger - 0.31" Max Plunger Diam, 1-1/2" Plunger Length, 10.5 Lb Init End Force, 25.5 Lb Final End Force, 5/16" Hex
MI ITEM #06283821
MFR #02469948

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$37.73/each for your price

Overview

Mfr description
57082G 5/8-11 25.5LB ST TIP GIBRALTAR
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Body Length
    1-1/2 in
  • Body Material
    Steel
  • Final End Force
    25.50 lb
  • Finish Coating
    Black Oxide
  • Hex Size
    5/16 in
  • Initial End Force
    10.50 lb
  • Locking Element
    Yes
  • Maximum Plunger Diameter
    0.3100 in
  • Nose Material
    Steel
  • Plunger Length
    1-1/2 in
  • Plunger Length Type
    Standard
  • Plunger Projection
    5/16 in
  • Thread Length
    1-1/2 in
  • Thread Size
    5/8-11
  • Tolerance
    +0.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought