Motion
02470086
6-32, 17/32" Thread Length, 1/16" Plunger Projection, Steel Threaded Spring Plunger - 0.045" Max Plunger Diam, 17/32" Plunger Length, 0.5 Lb Init End Force, 1.5 Lb Final End Force, 1/16" Hex
MI ITEM #06283835
MFR #02470086
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6-32, 17/32" Thread Length, 1/16" Plunger Projection, Steel Threaded Spring Plunger - 0.045" Max Plunger Diam, 17/32" Plunger Length, 0.5 Lb Init End Force, 1.5 Lb Final End Force, 1/16" Hex
MI ITEM #06283835
MFR #02470086

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
57009G 6-32 1.5LB ST TIP GIBRALTAR SPR
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Body Length
    17/32 in
  • Body Material
    Steel
  • Final End Force
    1.50 lb
  • Finish Coating
    Black Oxide
  • Hex Size
    1/16 in
  • Initial End Force
    0.50 lb
  • Locking Element
    Yes
  • Maximum Plunger Diameter
    0.0450 in
  • Nose Material
    Steel
  • Plunger Length
    17/32 in
  • Plunger Length Type
    Standard
  • Plunger Projection
    1/16 in
  • Thread Length
    17/32 in
  • Thread Size
    6-32
  • Tolerance
    +0.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text