Motion
02470102
10-32, 3/4" Thread Length, 1/8" Plunger Projection, Steel Threaded Spring Plunger - 0.092" Max Plunger Diam, 3/4" Plunger Length, 1.3 Lb Init End Force, 2.7 Lb Final End Force, 1/16" Hex
MI ITEM #06283837
MFR #02470102
List Price$15.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
10-32, 3/4" Thread Length, 1/8" Plunger Projection, Steel Threaded Spring Plunger - 0.092" Max Plunger Diam, 3/4" Plunger Length, 1.3 Lb Init End Force, 2.7 Lb Final End Force, 1/16" Hex
MI ITEM #06283837
MFR #02470102

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$15.93/each for your price

Overview

Mfr description
57011G 10-32 2.7LB ST TIP GIBRALTAR SPR
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Body Length
    3/4 in
  • Body Material
    Steel
  • Final End Force
    2.70 lb
  • Finish Coating
    Black Oxide
  • Hex Size
    1/16 in
  • Initial End Force
    1.30 lb
  • Locking Element
    Yes
  • Maximum Plunger Diameter
    0.0920 in
  • Nose Material
    Steel
  • Plunger Length
    3/4 in
  • Plunger Length Type
    Standard
  • Plunger Projection
    1/8 in
  • Thread Length
    3/4 in
  • Thread Size
    10-32
  • Tolerance
    +0.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text