Motion
02470151
1/2-13, 1-1/4" Thread Length, 1/4" Plunger Projection, Steel Threaded Spring Plunger - 1/4" Max Plunger Diam, 1-1/4" Plunger Length, 2.7 Lb Init End Force, 9.3 Lb Final End Force, 1/4" Hex
Mi Item #06283842
MFR #02470151
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2-13, 1-1/4" Thread Length, 1/4" Plunger Projection, Steel Threaded Spring Plunger - 1/4" Max Plunger Diam, 1-1/4" Plunger Length, 2.7 Lb Init End Force, 9.3 Lb Final End Force, 1/4" Hex
Mi Item #06283842
MFR #02470151

Mfr description
57181G 1/2-13 9.3LB ST TIP GIBRALTAR
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Body Length
    1-1/4 in
  • Hex Size
    1/4 in
  • Maximum Plunger Diameter
    0.2480 in
  • Plunger Length
    1-1/4 in
  • Plunger Length Type
    Standard
  • Thread Length
    1-1/4 in
  • Thread Size
    1/2-13

Details

  • Body Material
    Steel
  • Final End Force
    9.30 lb
  • Finish Coating
    Black Oxide
  • Initial End Force
    2.70 lb
  • Locking Element
    Yes
  • Nose Material
    Steel
  • Plunger Projection
    1/4 in
  • Tolerance
    +0.0000 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)