Motion
02470193
8-32, 5/8" Thread Length, 3/32" Plunger Projection, Steel Threaded Spring Plunger - 0.07" Max Plunger Diam, 5/8" Plunger Length, 2.7 Lb Init End Force, 7.3 Lb Final End Force, 1/16" Hex
MI ITEM #06283846
MFR #02470193
List Price$27.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8-32, 5/8" Thread Length, 3/32" Plunger Projection, Steel Threaded Spring Plunger - 0.07" Max Plunger Diam, 5/8" Plunger Length, 2.7 Lb Init End Force, 7.3 Lb Final End Force, 1/16" Hex
MI ITEM #06283846
MFR #02470193

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$27.50/each for your price

Overview

Mfr description
57086G 8-32 7.3 LB DELRIN GIBRALTAR SPR
  • Delrin® is a thermoplastic resin that combines the properties of metal and plastic
  • It offers strength, hardness, dimensional stability, fuel and abrasion resistance as well as has low friction
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Body Length
    5/8 in
  • Body Material
    Steel
  • Final End Force
    7.30 lb
  • Finish Coating
    Black Oxide
  • Hex Size
    1/16 in
  • Initial End Force
    2.70 lb
  • Locking Element
    Yes
  • Maximum Plunger Diameter
    0.0700 in
  • Nose Material
    Delrin
  • Plunger Length
    5/8 in
  • Plunger Length Type
    Standard
  • Plunger Projection
    3/32 in
  • Thread Length
    5/8 in
  • Thread Size
    8-32
  • Tolerance
    +0.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text