Motion
02470227
1/4-28, 1" Thread Length, 3/16" Plunger Projection, Steel Threaded Spring Plunger - 0.118" Max Plunger Diam, 1" Plunger Length, 3 Lb Init End Force, 13 Lb Final End Force, 5/64" Hex
Mi Item #06283849
MFR #02470227
Price$28.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4-28, 1" Thread Length, 3/16" Plunger Projection, Steel Threaded Spring Plunger - 0.118" Max Plunger Diam, 1" Plunger Length, 3 Lb Init End Force, 13 Lb Final End Force, 5/64" Hex
Mi Item #06283849
MFR #02470227

Mfr description
57089G 1/4-28 13.0LBS DELRIN GIBRALTAR
  • Delrin® is a thermoplastic resin that combines the properties of metal and plastic
  • It offers strength, hardness, dimensional stability, fuel and abrasion resistance as well as has low friction
  • Steel is strong and durable but less corrosion resistant than stainless steel
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$28.75/each

Specifications

Dimensions

  • Body Length
    1 in
  • Hex Size
    5/64 in
  • Maximum Plunger Diameter
    0.1180 in
  • Plunger Length
    1 in
  • Plunger Length Type
    Standard
  • Thread Length
    1 in
  • Thread Size
    1/4-28

Details

  • Body Material
    Steel
  • Final End Force
    13.00 lb
  • Finish Coating
    Black Oxide
  • Initial End Force
    3.00 lb
  • Locking Element
    Yes
  • Nose Material
    Delrin
  • Plunger Projection
    3/16 in
  • Tolerance
    +0.0000 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)