Motion
02712289
6-32, 17/32" Thread Length, 1/16" Plunger Projection, Steel Threaded Spring Plunger - 0.045" Max Plunger Diam, 17/32" Plunger Length, 0.5 Lb Init End Force, 1.5 Lb Final End Force, 1/16" Hex
Mi Item #06283854
MFR #02712289
Price$30.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6-32, 17/32" Thread Length, 1/16" Plunger Projection, Steel Threaded Spring Plunger - 0.045" Max Plunger Diam, 17/32" Plunger Length, 0.5 Lb Init End Force, 1.5 Lb Final End Force, 1/16" Hex
Mi Item #06283854
MFR #02712289

Mfr description
57185G 6-32 1.5 LB DELRIN GIBRALTAR SPR
  • Delrin® is a thermoplastic resin that combines the properties of metal and plastic
  • It offers strength, hardness, dimensional stability, fuel and abrasion resistance as well as has low friction
  • Steel is strong and durable but less corrosion resistant than stainless steel
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$30.43/each

Specifications

Dimensions

  • Body Length
    17/32 in
  • Hex Size
    1/16 in
  • Maximum Plunger Diameter
    0.0450 in
  • Plunger Length
    17/32 in
  • Plunger Length Type
    Standard
  • Thread Length
    17/32 in
  • Thread Size
    6-32

Details

  • Body Material
    Steel
  • Final End Force
    1.50 lb
  • Finish Coating
    Black Oxide
  • Initial End Force
    0.50 lb
  • Locking Element
    Yes
  • Nose Material
    Delrin
  • Plunger Projection
    1/16 in
  • Tolerance
    +0.0000 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)