Motion
02712347
3/8-16, 1-1/8" Thread Length, 3/16" Plunger Projection, Steel Threaded Spring Plunger - 0.186" Max Plunger Diam, 1-1/8" Plunger Length, 2.8 Lb Init End Force, 7.2 Lb Final End Force, 3/16" Hex
MI ITEM #06283860
MFR #02712347
List Price$16.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8-16, 1-1/8" Thread Length, 3/16" Plunger Projection, Steel Threaded Spring Plunger - 0.186" Max Plunger Diam, 1-1/8" Plunger Length, 2.8 Lb Init End Force, 7.2 Lb Final End Force, 3/16" Hex
MI ITEM #06283860
MFR #02712347

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$16.83/each for your price

Overview

Mfr description
57191G 3/8-16 7.2LB DELRIN GIBRALTAR
  • Delrin® is a thermoplastic resin that combines the properties of metal and plastic
  • It offers strength, hardness, dimensional stability, fuel and abrasion resistance as well as has low friction
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Body Length
    1-1/8 in
  • Body Material
    Steel
  • Final End Force
    7.20 lb
  • Finish Coating
    Black Oxide
  • Hex Size
    3/16 in
  • Initial End Force
    2.80 lb
  • Locking Element
    Yes
  • Maximum Plunger Diameter
    0.1860 in
  • Nose Material
    Delrin
  • Plunger Length
    1-1/8 in
  • Plunger Length Type
    Standard
  • Plunger Projection
    3/16 in
  • Thread Length
    1-1/8 in
  • Thread Size
    3/8-16
  • Tolerance
    +0.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text