Motion
89192819
11 Piece Steel Step Block Kit;1" Wide Blocks, 3/4 to 6" High
Mi Item #06283863
MFR #89192819
Price$186.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
11 Piece Steel Step Block Kit;1" Wide Blocks, 3/4 to 6" High
Mi Item #06283863
MFR #89192819

Mfr description
20801G 10 PAIR STEEL GIBRALTAR STEP
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$186.48/each

Specifications

Dimensions

  • Block Width
    1 in
  • Maximum Height
    6 in
  • Minimum Height
    3/4 in

Details

  • Material
    Steel
  • Number Of Pieces
    11
  • Set Contents
    (2) 2-1/2x6 Step Blocks, (4) 1-1/8x2-1/2 Step Blocks, (4) 3/4x1-5/8 Step Blocks, Holder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)