Motion
89192983
5/16-18 Knurled Shoulderless Swivel Pad Tip Steel Thumb Screw - 2-3/8" OAL, 1-1/8" Head Diam x 3/8" Head Height, Black Oxide Finish
MI ITEM #06283867
MFR #89192983
List Price$24.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/16-18 Knurled Shoulderless Swivel Pad Tip Steel Thumb Screw - 2-3/8" OAL, 1-1/8" Head Diam x 3/8" Head Height, Black Oxide Finish
MI ITEM #06283867
MFR #89192983

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$24.53/each for your price

Overview

Mfr description
31332SG 5/16-18 X 2 GIBRALTAR KN HD ANG
  • Knurled head types have a pattern of ridges that allow for easy gripping and tightening by hand
  • Knurled head types are common in applications requiring frequent fastening and unfastening
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Thread Size
    5/16-18
  • Length
    2-3/8 in
  • Material
    Steel
  • Finish Coating
    Black Oxide
  • Head Diameter
    1-1/8 in
  • Head Height
    3/8 in
  • Head Type
    Knurled
  • Thread Standard
    UNC
  • Tip Diameter
    1/4 in
  • Tip Material
    Steel
  • Tip Type
    Swivel Pad
  • Tip Swivel Angle
    20.00

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text