Motion
89193031
3/8-16 Knurled Shoulderless Swivel Pad Tip Steel Thumb Screw - 3-7/16" OAL, 1-1/4" Head Diam x 7/16" Head Height, Black Oxide Finish
MI ITEM #06283872
MFR #89193031
List Price$49.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8-16 Knurled Shoulderless Swivel Pad Tip Steel Thumb Screw - 3-7/16" OAL, 1-1/4" Head Diam x 7/16" Head Height, Black Oxide Finish
MI ITEM #06283872
MFR #89193031

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$49.38/each for your price

Overview

Mfr description
31344SG 3/8-16 X 3 GIBRALTAR KN HD ANG
  • Knurled head types have a pattern of ridges that allow for easy gripping and tightening by hand
  • Knurled head types are common in applications requiring frequent fastening and unfastening
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Thread Size
    3/8-16
  • Length
    3-7/16 in
  • Material
    Steel
  • Finish Coating
    Black Oxide
  • Head Diameter
    1-1/4 in
  • Head Height
    7/16 in
  • Head Type
    Knurled
  • Thread Standard
    UNC
  • Tip Diameter
    19/64 in
  • Tip Material
    Steel
  • Tip Type
    Swivel Pad
  • Tip Swivel Angle
    20.00

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text