Motion
89193098
#10-24 Knurled Shoulderless Dog Point Tip Grade 12L14 Steel Thumb Screw - 1-1/4" OAL, 3/4" Head Diam x 1/4" Head Height, Black Oxide Finish
MI ITEM #06283874
MFR #89193098
List Price$7.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#10-24 Knurled Shoulderless Dog Point Tip Grade 12L14 Steel Thumb Screw - 1-1/4" OAL, 3/4" Head Diam x 1/4" Head Height, Black Oxide Finish
MI ITEM #06283874
MFR #89193098

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$7.28/each for your price

Overview

Mfr description
43801G 10-24 X 1 X 3/4 GIBRALTAR
  • Knurled head types have a pattern of ridges that allow for easy gripping and tightening by hand
  • Knurled head types are common in applications requiring frequent fastening and unfastening
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Thread Size
    #10-24
  • Length
    1-1/4 in
  • Material
    Steel
  • Finish Coating
    Black Oxide
  • Fastener Standard
    TCMAI
  • Head Diameter
    3/4 in
  • Head Height
    1/4 in
  • Head Type
    Knurled
  • Material Grade
    12L14
  • Thread Standard
    UNC
  • Tip Diameter
    1/8 in
  • Tip Length
    3/32 in
  • Tip Type
    Dog Point

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text