Motion
89193122
#10-32 Knurled Shoulderless Dog Point Tip Grade 12L14 Steel Thumb Screw - 1-3/4" OAL, 3/4" Head Diam x 1/4" Head Height, Black Oxide Finish
MI ITEM #06283877
MFR #89193122
Price$9.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#10-32 Knurled Shoulderless Dog Point Tip Grade 12L14 Steel Thumb Screw - 1-3/4" OAL, 3/4" Head Diam x 1/4" Head Height, Black Oxide Finish
MI ITEM #06283877
MFR #89193122

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$9.60/each

Specifications

Dimensions

  • Head Diameter
    3/4 in
  • Head Height
    1/4 in
  • Length
    1-3/4 in
  • Thread Size
    #10-32
  • Tip Diameter
    1/8 in
  • Tip Length
    3/32 in

Details

  • Fastener Standard
    TCMAI
  • Finish Coating
    Black Oxide
  • Head Type
    Knurled
  • Material
    Steel
  • Material Grade
    12L14
  • Thread Standard
    UNF
  • Tip Type
    Dog Point

Overview

Mfr description
43804G 10-32 X 1-1/2 X 3/4 GIBRALTAR
  • Knurled head types have a pattern of ridges that allow for easy gripping and tightening by hand
  • Knurled head types are common in applications requiring frequent fastening and unfastening
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought